Rivet Nut Drill Adapter Kit, 7 7/8 in L
- Mfr # ADN38
- Zoro # G924177403
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
Not Impact Rated
Compatible Brand
Universal
Includes
1/4-20 Wrench, 10-24 Wrench, 3/8-16 Wrench, 5/16-18 Wrench, M10 Wrench, M5 Wrench, M6 Wrench, M8 Wrench
Shank Type
Hex
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADN38
- Zoro #
- G924177403
- UPC #
- 745227025008
- Country of Origin
- China
- Impact Rated
- Not Impact Rated
- Compatible Brand
- Universal
- Includes
- 1/4-20 Wrench, 10-24 Wrench, 3/8-16 Wrench, 5/16-18 Wrench, M10 Wrench, M5 Wrench, M6 Wrench, M8 Wrench
- Shank Type
- Hex
- Compatible Manufacturer Model Number
- Universal
- Application
- Nut Drill Adapter Kit
- Compatible Product Type
- Universal
- Item
- Rivet Nut Drill Attachment
- Product Type
- Rivet Nut Drill Adapter Kit
- System of Measurement
- Inch/Metric
- Compatible Insert Type
- Rivet Nuts
- Material
- Aluminum
- Compatible Rivet Nut Material
- Aluminum, Stainless Steel, Steel
- Compatible Rivet Nut Body Type
- Hex
- Tool Type
- Rivet Nut Drill Attachment
- Traction Material
- Aluminum
Dimensions
- Shank Size
- 1/4 in
- For Chuck Size
- 3/8 in
- Overall Length
- 7 29/32 in
- Overall Height
- 1 3/4 in
- Wire Rope Length
- 7 7/8 in
- Length
- 7 7/8 in
- Mandrel Sizes Included
- #10-24, 1/4"-20, 3/8"-16, 5/16"-18, M10, M5, M6, M8
- Compatible Thread Size
- 1/4"-20, #10-24, 3/8"-16, 5/16"-18, M10, M5, M6, M8
- Compatible Rivet Nut Diameter
- 5 mm, 6 mm, 0.25 in, 0.313 in, 8 mm, 0.375 in, 10 mm
Description
Rivet Nut Drill Attachment, Tool Type Rivet Nut Drill Attachment, Compatible Thread Size 1/4 In.-20, #10-24, 3/8 In.-16, 5/16 In.-18, M10, M5, M6, M8, Compatible Rivet Nut Body Type Hex, Compatible Rivet Nut Material Aluminum, Stainless Steel, Steel, Mandrel Sizes Included #10-24, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, M10, M5, M6, M8, Material Aluminum, Overall Length 7 29/32 in, System of Measurement Inch/Metric, Compatible Insert Type Rivet Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.