Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRAY GUN & CUP - 1.7MM SILVER HANDLE

  • Mfr # AS8S

  • Zoro # G412336480


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Siphon
Pattern Size
11 in
Air Consumption
7-12 CFM
Nozzle Size
1.7 mm
Air Inlet
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS8S
Zoro #
G412336480
UPC #
-
Country of Origin
Unknown

Dimensions

Pattern Size
11 in
Nozzle Size
1.7 mm
Width
6-1/2 in
Height
12 in

Details

Fluid Delivery Type
Siphon
Air Consumption
7-12 CFM
Air Inlet
1/4" NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.