Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, Stainless Steel, 50 PK

  • Mfr # 7600S

  • Zoro # G5028129


product price: $15.59
/pk 50, $0.31/ea

Key Features

Crown Width
1/2 in
Material
Stainless Steel
Finish
Plain
Type
S-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600S
Zoro #
G5028129
UPC #
745227017294
Country of Origin
China

Dimensions

Crown Width
1/2 in

Details

Item
Staples
Material
Stainless Steel
Finish
Plain
Type
S-Style

Description

Staple,S Style,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.