
Staples, Stainless Steel, 50 PK
Mfr # 7600V
Zoro # G5028110
product price: $15.35
/pk 50, $0.31/eaKey Features
Crown Width
1/2 in
Material
Stainless Steel
Finish
Plain
Type
V-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7600V
Zoro #
G5028110
UPC #
745227017300
Country of Origin
China
Dimensions
Crown Width
1/2 in
Details
Item
Staples
Material
Stainless Steel
Finish
Plain
Type
V-Style
Description
Staple,V Style,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.