Tool AO217 .25 in. ONYX Extended Composite Body Die Grinder

  • Mfr # AO217
  • Zoro # G204057531
product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AO217
Zoro #
G204057531
UPC #
745227016501
Country of Origin
China

Description

  • Extended shaft provides access for hard to reach places.
  • High speed.
  • Positive grip body for easy control.
  • All ball bearing construction for long tool life.
  • Lever throttle for positive speed control.
  • Rear exhaust air flow system.
  • Collet Size: 1/4", Free Speed: 20,000RPM.
  • Overall Length: 13" (340mm), Net Weight: 2.9lbs (1.3kgs).
  • Motor: 0.42HP.
  • Air Inlet Thread NPT: 1/4", Air Hose I.D. Size: 3/8".
  • Avg. Air Consumption: 4CFM, Air Pressure: 90PSI.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews