AST-557012 Panel Stand 300 lbs.

  • Mfr # AST-557012
  • Zoro # G204057685
product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AST-557012
Zoro #
G204057685
UPC #
-
Country of Origin
China

Description

Features
  • Lightweight panel stand with 300lbs. capacity
  • Bumper extension bar can easily be adjusted for any position
  • Great for working on bumpers and other automotive parts
  • Maximum Capacity - 300lbs
  • Adjustable Height - 34.5 in. to 47 in. High
  • Stand Dimensions in Completely Folded Position - 49 0.5 in. H x 23.5 in. W x 6 in. D
  • Maximum Stand Dimensions with Extension Bars Fully Extended - Stand Adjusted to Maximum Height - Max. Height - 68 in. H / Max. Width - 65 in. W and Stand Adjusted to Minimum Height - Max. Height - 48 in. H / Max. Width 85 in. W
  • Steel Tubing Construction with 1 1⁄4 in. (32mm) O.D. Round Tubing and 1-3/16 in. (30mm) O.D. Square Tubing
  • Weight - 18.7lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews