Tool AO3018GR 3.5 in. Digital Tire Inflator with Hose; Green
- Mfr # AO3018GR
- Zoro # G203991072
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO3018GR
- Zoro #
- G203991072
- UPC #
- 745227076598
- Country of Origin
- China
Description
The Astro Pneumatic 3018 3-1/2-Inch Digital Tire Inflator with Hose allows accurate reading of tire pressure assisting with functionality of use with TPMS (Tire Pressure Monitoring System). The unit has an easy change chuck system and convenient 1-button operation with auto shut-off for increased battery life. The large face, backlit LCD digital read-out displays KG, PSI or BAR measurement. Unit is covered with rubber sleeve for extra comfort and durability. Two position lever - 1st position deflates, 2nd position inflates. Includes 21-inch hose.
Features- AAA battery powered design. 4X the battery life and simplified battery installation
- 21" Stainless braided hose with bend guard for increased durability
- Maximum accuracy and 0.1psi resolution for use with TPMS (Tire Pressure Monitoring System)
- Displays KGF, PSI or BAR measurement
- Large face backlit LCD digital read-out
- Unit covered with rubber sleeve for extra comfort and durability
- Two position lever. 1st position deflates, 2nd position inflates.
- Easy Change Chuck System
- Size: 3.5 in.
- Color: Green
- Weight: 2.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.