Shop OTC
See all product information
Create Account
SupportStand, 0.75 ton
- Mfr # UH15
- Zoro # G501770546
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Type
Underhoist
Capacity (Lb.)
1,500 lb
Height (In.)
54 1/4 in
Length (In.)
14 in
Width (In.)
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH15
- Zoro #
- G501770546
- UPC #
- -
- Country of Origin
- China
- Item
- Support Stand
- Type
- Underhoist
- Capacity (Lb.)
- 1,500 lb
- Design
- Straight
- Finish
- Painted
- Function
- Threaded Rod
- Handle
- Yes
- Lifting Capacity (Lb.)
- 1,500 lb
- Standards
- ASME PASE 2014
- Capacity
- 1,500 lb
- Features
- Adjustable Saddle
- Stand Type
- Auxiliary Support Stand
- Individual Item Weight
- 33.5 lb
- Saddle Shape
- U-Notch
- Lifting Actuator
- Threaded Rod with T-Handle
- Duty Rating
- Heavy Duty
- Base Shape
- Round
- Individual Stand Load Capacity
- 0.75 ton
- Base Material Finish
- Painted
- Base Material
- Steel
- Load Capacity per Pair
- 0.75 ton
Dimensions
- Height (In.)
- 54 1/4 in
- Length (In.)
- 14 in
- Width (In.)
- 14 in
- Overall Length
- 14 in
- Lifting Height Max. (In.)
- 80 3/4 in
- Base Size (In.)
- 11 7/8 in
- Lifting Height Min. (In.)
- 54 1/4 in
- Base Length
- 11 7/8 in
- Minimum Height
- 54 1/4 in
- Maximum Extended Height
- 80 3/4 in
- Saddle Width
- 1 1/4 in
- Base Width
- 14 in
- Saddle Length
- 5 1/4 in
- Wire Rope Length
- 14 in
- Fits Chest Size
- Adjustable Saddle
Description
Support Stand, Duty Rating Heavy Duty, Lifting Actuator Threaded Rod with T-Handle, Load Capacity per Pair 0.75 ton, Minimum Height 54 1/4 in, Maximum Extended Height 80 3/4 in, Base Material Steel, Saddle Shape U-Notch, Saddle Length 5 1/4 in, Saddle Width 1 1/4 in, Saddle Diameter Not Applicable, Base Shape Round, Standards ASME PASE 2014, Base Length 11 7/8 in, Base Material Finish Painted, Base Width 14 in, Features Adjustable Saddle, Individual Item Weight 33.5 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.