Tool AO9502 Hose Removal Hook Set
- Mfr # AO9502
- Zoro # G404057676
product price:Â
$
31.95
/ea
Key Features
Length
210 mm
Type
Screwdrivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO9502
- Zoro #
- G404057676
- UPC #
- 745227021390
- Country of Origin
- China
Dimensions
- Length
- 210 mm
Details
- Type
- Screwdrivers
Description
Features
- Two hook designs to fit between various fittings and hoses
- Durable Chromoly Vanadium construction
- Tackle difficult to remove seals, heater and radiator hoses, and transmission lines, as well as many other fixtures
- Works great when paired with Hose Clamp Pliers
- Length - 210 mm. V Type and U Type
- Piece of 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.