Torque Limiting Extension And Protective Impact Socket Combo Set, Metric, 8 pcs, Various L
Mfr # 78818
Zoro # G5007786
product price: $74.29
/eaKey Features
Overall Length
Various
SAE or Metric
Metric
Number of Pieces
8
Ratchets Included
None
Features
8pc set includes common torque limits and socket sizes for wheel mounting;
Lug Nut sockets feature protective sleeves and inserts to prevent wheel damage;
Color coded for quick reference.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78818
Zoro #
G5007786
UPC #
745227022397
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
Various
Length
Various
Sizes Included
90ft/lbs, 100ft/lbs, 110ft/lbs and 120ft/lbs, 17mm, 19mm (3/4), 21mm (13/16), and 7/8
Socket Size Range
90ft/lbs to 120ft/lbs, 17mm to 21mm
Details
Item
Torque Limiting Extension And Protective Impact Socket Combo Set
SAE or Metric
Metric
Number of Pieces
8
Ratchets Included
None
Features
8pc set includes common torque limits and socket sizes for wheel mounting;
Lug Nut sockets feature protective sleeves and inserts to prevent wheel damage;
Color coded for quick reference.
Impact Rated
No
System of Measurement
Metric
Measurement Type
Metric
Tether Capable
Not Tether Capable
Sockets Included
Yes
Product Type
Socket Set,Torque Limiting,8 pcs.
Description
Socket Set,Torque Limiting,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.