Zoro Homepage

Upholstery Tool Set, 4pc, Blk/Bl, Universal

  • Mfr # 9589

  • Zoro # G513321804


product price: $37.99
/ea

Key Features

Includes
10 in Door Upholstery Remover, 20 3/4 in Long Door Panel Tool, 9 1/2 in Plastic Fastener Remover, 9 1/4 in Bend Handle Door Panel Remover
Length
23 1/2 in
Width
6 1/2 in
Color
Black, Blue
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9589
Zoro #
G513321804
UPC #
745227013463
Country of Origin
Taiwan, Province of China

Dimensions

Length
23 1/2 in
Width
6 1/2 in
Height
2 in
Spout Flex Size
0 in

Details

Item
Upholstery Tool Set
Includes
10 in Door Upholstery Remover, 20 3/4 in Long Door Panel Tool, 9 1/2 in Plastic Fastener Remover, 9 1/4 in Bend Handle Door Panel Remover
Color
Black, Blue
Capacity
0
For Use With
Consoles, Dashboards, Door Panel Fasteners, Metal Clips, Plastic Clips, Upholstery and Trim Clips
Application
Automotive Upholstery
Number of Pieces
4
Material
Chrome Vanadium Steel, Polypropylene, Thermoplastic Rubber
Characteristics
Corrosion Resistant
Weight Capacity
0 lb
Compatible with Make/Model/Year
Universal
Tool Type
Upholstery Tool Set
For Vehicle Tool Category
Paint & Body Equipment

Description

Upholstery Tool Set, Tool Type Upholstery Tool Set, Length 23 1/2 in, Width 6 1/2 in, Height 2 in, Spout Flex Size 0 in, Capacity 0, Material Chrome Vanadium Steel, Polypropylene, Thermoplastic Rubber, For Vehicle Tool Category Paint & Body Equipment, Color Black, Blue, Includes 10 in Door Upholstery Remover, 20 3/4 in Long Door Panel Tool, 9 1/2 in Plastic Fastener Remover, 9 1/4 in Bend Handle Door Panel Remover, Number of Pieces 4, Application Automotive Upholstery, Weight Capacity 0 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.