This item is Discontinued.

Astrobrights Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK 99325-02

This item is Discontinued.

Astrobrights

Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (Discontinued)

Mfr # 99325-02
Zoro # G806437304
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99325-02
Zoro #
G806437304
UPC #
-
Country of Origin
United States

Dimensions

Sheet/Roll Size
8.5 x 11
Sheet Size
8.5 in x 11 in

Details

Item
Paper
Paper/Media Color(s)
Assorted Primary Colors
Paper Finish
Smooth
Paper Grade (gsm)
176 gsm
Paper Basis Weight (lb)
65 lb Cover
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color Assortment
Celestial Blueâ„¢; Gamma Greenâ„¢; Orbit Orangeâ„¢; Re-Entry Redâ„¢; Solar Yellowâ„¢
Color
Celestial Blue, Gamma Green, Orbit Orange, Re-Entry Red, Solar Yellow
Recycled Content
0%
For Use With
Copiers, Inkjet Printers, Laser Printers
Finish
Smooth
Paper Weight
65 lb
Total Number of Sheets
50

Description

When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.