This item is Discontinued.

Astrobrights Color Cardstock, 65 lb Cover Weight, 8.5 x 14, Bright White, 125PK 91670-01

This item is Discontinued.

Astrobrights

Color Cardstock, 65 lb Cover Weight, 8.5 x 14, Bright White, 125PK (Discontinued)

Mfr # 91670-01
Zoro # G015621181
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91670-01
Zoro #
G015621181
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 14 in

Details

Item
Card Stock
Color
White
Brightness
97
Paper Weight
65 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
125
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
176 gsm

Description

When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.