This item is Discontinued.

Astrobrights Color Cardstock -inBrightin Assortment, 65 lb Cover Weight, 8.5 x 11, Assorted, 150PK 91074

This item is Discontinued.

Astrobrights

Color Cardstock -inBrightin Assortment, 65 lb Cover Weight, 8.5 x 11, Assorted, 150PK (Discontinued)

Mfr # 91074
Zoro # G215621110
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91074
Zoro #
G215621110
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Card Stock
Color
Cosmic Orange, Plasma Pink, Terra Green
Paper Weight
65 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
150
Grade
176 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Can't decide on just one high-impact color? With the Astrobrights inBrightin Assortment, you don't have to. Get ready for your most creative ideas to really take off when you pair it with Astrobrights Color Paper for a unified and consistent look to your project, or pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.