This item is Discontinued.

Astrobrights Color Cardstock -inPunchy Pastelsin Assortment, 65 lb Cover Weight, 8.5 x 11, Lively Lemon, 100PK 91785

This item is Discontinued.

Astrobrights

Color Cardstock -inPunchy Pastelsin Assortment, 65 lb Cover Weight, 8.5 x 11, Lively Lemon, 100PK (Discontinued)

Mfr # 91785
Zoro # G415621156
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91785
Zoro #
G415621156
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Cardstock Assortment
Color
Yellow
Paper Weight
65 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
100
Grade
176 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

Pretty pastels paired with extra punch cardstock is the perfect choice for all of your sweet and trendy creations. The subtle lively colors complemented by a bright hue will be the perfect choice for any invitation, card making, DIY crafting, and more. Perfect for both scrapbooking enthusiasts and crafters, cardstock is compatible with copiers, inkjet and laser printers for striking and impressive prints. Plus, it's lignin- and acid-free so your creations won't yellow over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.