This item is Discontinued.

Astrobrights Color Paper, 24 lb Bond Weight, 11 x 17, Pulsar Pink, 500PK 21033 / 22623

Color Paper, 24 lb Bond Weight, 11 x 17, Pulsar Pink, 500PK (Discontinued)

  • Mfr # 21033 / 22623
  • Zoro # G515510053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21033 / 22623
Zoro #
G515510053
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 in x 17 in

Details

Item
Color Paper
Color
Pink
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
500
Grade
89 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.