Color Paper, 8 1/2 x 11 in, 24 lb, PK200
- Mfr # 91397
- Zoro # G4526049
product price:Â
$
16.99
/pk of 200, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Assorted
Finish
Smooth
Weight
2.41 lbs
Size
8.5 x 11
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91397
- Zoro #
- G4526049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 8.5 x 11
- Paper Size Name
- Letter
- Sheet Size
- 8 1/2 x 11 in
Details
- Color
- Assorted
- Finish
- Smooth
- Weight
- 2.41 lbs
- Green Environmental Attribute
- Product Contains a Minimum of 10% Post-Consumer Recycled Content
- For Use With
- Copiers, Inkjet Printers, Laser Printers
- Item
- Color Paper
- Paper Weight
- 24 lb
- Total Number of Sheets
- 200
- Recycled Content
- 10 %
- Wire Color
- Compatible Product Type
- Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.