
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
Mfr # 20270
Zoro # G415513055
product price:Â $22.39
/pk 500, $0.04/eaKey Features
Sheet Size
8 1/2 x 11 in
Color
Cosmic Orange(TM), Lift-Off Lemon(TM), Martian Green(TM), Pulsar Pink(TM), Vulcan Green(TM)
Paper Weight
24 lb
Recycled Content
0 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20270
Zoro #
G415513055
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 x 11 in
Paper Size Name
Letter
Details
Item
Color Paper
Color
Cosmic Orange(TM), Lift-Off Lemon(TM), Martian Green(TM), Pulsar Pink(TM), Vulcan Green(TM)
Paper Weight
24 lb
Recycled Content
0 %
Finish
Linen
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Cosmic Orange(TM), Lift-Off Lemon(TM), Martian Green(TM), Pulsar Pink(TM), Vulcan Green(TM), Finish Linen, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.