
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
Mfr # 21859
Zoro # G315513056
product price:Â $17.49
/pk 500, $0.03/eaKey Features
Sheet Size
8 1/2 x 11 in
Color
Vulcan Green(TM)
Paper Weight
24 lb
Recycled Content
0 %
Paper Size Name
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21859
Zoro #
G315513056
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 x 11 in
Paper Size Name
Letter
Details
Item
Color Paper
Color
Vulcan Green(TM)
Paper Weight
24 lb
Recycled Content
0 %
Finish
Smooth
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Vulcan Green(TM), Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.