Color Paper, 8 1/2 x 11 in, 24 lb, PK500
- Mfr # 22521
- Zoro # G715513045
product price:Â
$
17.59
/pk of 500, $0.04/ea
Key Features
Sheet Size
8 1/2 x 11 in
Color
Lunar Blue(TM)
Paper Weight
24 lb
Recycled Content
30 %
Paper Size Name
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22521
- Zoro #
- G715513045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 x 11 in
- Paper Size Name
- Letter
Details
- Item
- Color Paper
- Color
- Lunar Blue(TM)
- Paper Weight
- 24 lb
- Recycled Content
- 30 %
- Finish
- Smooth
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Total Number of Sheets
- 500
- For Use With
- Copiers, Inkjet Printers, Laser Printers
- Wire Color
- Lunar Blue(TM)
- Compatible Product Type
- Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Lunar Blue(TM), Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.