This item is Discontinued.

Astrobrights Color Paper - inPunchy Pastelsin Assortment, 24 lb Bond Weight, 8.5 x 11, Assorted, 200PK 91741

This item is Discontinued.

Astrobrights

Color Paper - inPunchy Pastelsin Assortment, 24 lb Bond Weight, 8.5 x 11, Assorted, 200PK (Discontinued)

Mfr # 91741
Zoro # G315621201
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91741
Zoro #
G315621201
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Paper Assortment
Color
Breezy Blue, Bubble Gum, Lively Lemon, Merry Mint, Punchy Peach
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Grade
89 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
200

Description

Pretty pastels paired with extra punch paper is the perfect choice for all of your sweet and trendy creations. The subtle lively colors complemented by a bright hue will be the perfect choice for any invitation, card making, DIY crafting, and more. Perfect for both scrapbooking enthusiasts and crafters, paper is compatible with copiers, inkjet and laser printers for striking and impressive prints. Plus, it's lignin- and acid-free so your creations won't yellow over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.