This item is Discontinued.
This item is Discontinued.
Color Paper - inRadiantin Assortment, 24 lb Bond Weight, 8.5 x 11, Assorted Radiant Colors, 300PK (Discontinued)
Mfr #
91642-02
Zoro #
G015509984
UPC # 759598916421
Country of Origin United States
Category Copy & Printer Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91642-02
Zoro #
G015509984
UPC #
759598916421
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Color Paper
Color
Cosmic Orange, Lunar Blue, Pulsar Pink, Solar Yellow, Terra Green
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
300
Grade
89 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
When you need to stand out with high-impact colors, Astrobrights Colored Paper is a great choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save on pricey full-color ink printing. Easily create vibrant fliers, brochures, school projects, signs, coupons, posters and paper crafts. Brighter colors. Brighter ideas. Can't decide on just one high-impact color? With the Astrobrights inRadiantin Assortment you don't have to. In each pack, you'll get five separate, solid colors. Get ready for your most creative ideas to really take off!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.