Shop ASTROBRIGHTS
Create Account
NEE99904 8.5 x 11 in. 250 Sheets Colored Cardstock - Assorted Color; 65 lbs
- Mfr # NEE99904
- Zoro # G404158649
product price:Â
$
55.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEE99904
- Zoro #
- G404158649
- UPC #
- 759598999042
- Country of Origin
- United States
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Bright background with high color saturation
- Smooth surface compatible with both laser and inkjet printers
- Sturdy cardstock for postcards
- Color: Assorted Color
- Size: 8.5" x 11"
- No of Sheet: 250
- Weighjt: 65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.