Zoro Homepage

Condensate Pump, 230V

  • Mfr # ULTRACP-22-230

  • Zoro # G116152768


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Application
Condensate Removal
Tank Material
Plastic
Standards
UL 507
Cord Length
6 ft
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRACP-22-230
Zoro #
G116152768
UPC #
0095247173051
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
7.5 in
For Inlet Pipe Diameter
3/4 in
Manufacturer Warranty Length
3 yr
Overall Width
6.5 in
For Discharge Pipe Diameter
3/8 in
Overall Length
12.25 in

Details

Application
Condensate Removal
Tank Material
Plastic
Standards
UL 507
Item
Condensate Pump
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Maximum Flow Rate @ 5 Feet of Head
2 gpm
UL Rating
UL 778
Inlet Standard
Open
Frequency
60 Hz
Includes Tubing
No Tubing Included
Full Load Current
1.0A
Nameplate Voltage
230V AC
Product Type
Condensate Removal Pump
Priming
Self-Priming
Tank Capacity
1/2 gal
Includes Safety Switch
Safety Switch Included
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
Number of Inlets
4
Series
ULTRA
Installation
Floor Standing
Electrical Connection Type
Plug-In
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Connectivity
Auxiliary Contacts
Power Source
Corded Electric
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Phase
Single
Pump Technology
Centrifugal
For Media Type
Clear Water
For HVAC System Duct
Ducted
Alerts Indicated
High Water
Tank Opacity
Translucent
Discharge Standard
Barbed
Alert Output
Visual
Pump Activation Type
Float Switch
Maximum Flow Rate @ 20 Feet of Head
0.8 gpm
Feet of Head - Maximum
22 ft
Horsepower
1/16 hp
Media Temperature - Maximum
160 Degrees F

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.8 gpm, Nameplate Voltage 230V AC, Series ULTRA, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.