Condensate Pump, 230V w/ tubing

  • Mfr # ULTRACP-22T-230

  • Zoro # G416152734


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRACP-22T-230
Zoro #
G416152734
UPC #
0095247173099
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
For Inlet Pipe Diameter
3/4 in
Overall Height
9 in
Manufacturer Warranty Length
3 yr
Overall Width
7.5 in
For Discharge Pipe Diameter
3/8 in
Overall Length
12.25 in

Details

Standards
UL 507
Item
Condensate Pump
Tank Material
Plastic
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Application
Condensate Removal
Installation
Floor Standing
Discharge Standard
Barbed
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Alert Output
Visual
Connectivity
Auxiliary Contacts
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Phase
Single
Pump Activation Type
Float Switch
Inlet Standard
Open
Tank Opacity
Translucent
Power Source
Corded Electric
Number of Inlets
4
Maximum Flow Rate @ 10 Feet of Head
1.8 gpm
Product Type
Condensate Removal Pump
Maximum Flow Rate @ 20 Feet of Head
0.8 gpm
For HVAC System Duct
Ducted
Includes Tubing
Tubing Included
Frequency
60 Hz
UL Rating
UL 778
Tank Capacity
1/2 gal
Horsepower
1/16 hp
Maximum Flow Rate @ 15 Feet of Head
1.4 gpm
For Media Type
Clear Water
Pump Technology
Centrifugal
Priming
Self-Priming
Nameplate Voltage
230V AC
Feet of Head - Maximum
22 ft
Alerts Indicated
High Water
Electrical Connection Type
Plug-In
Includes Safety Switch
Safety Switch Included
Media Temperature - Maximum
160 Degrees F
Full Load Current
1.0A
Series
ULTRA

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 1.4 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Maximum Flow Rate @ 20 Feet of Head 0.8 gpm, Nameplate Voltage 230V AC, Series ULTRA, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.