Premium Condensate Pump, W/tubing, 230V

  • Mfr # ULTRAIQP-T-230

  • Zoro # G916151749


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Standards
UL 507
Application
Condensate Removal
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTRAIQP-T-230
Zoro #
G916151749
UPC #
0095247188536
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Length
6 in
Overall Height
6.75 in
For Discharge Pipe Diameter
3/8 in
Manufacturer Warranty Length
3 yr
Overall Width
12 in
For Inlet Pipe Diameter
3/4 in

Details

Includes
Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch
Standards
UL 507
Application
Condensate Removal
Tank Material
Plastic
Item
Premium Condensate Pump
Feet of Head - Maximum
22 ft
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Tank Capacity
1/2 gal
Electrical Connection Type
Plug-In
Connectivity
Auxiliary Contacts
Pump Activation Type
Float Switch
Phase
Single
Nameplate Voltage
230V AC
Power Source
Corded Electric
Priming
Self-Priming
Number of Inlets
4
Product Type
Condensate Removal Pump
Horsepower
1/16 hp
Frequency
60 Hz
Pump Technology
Centrifugal
Alerts Indicated
Clogged Discharge Line, High Water
Alert Output
Audio, Visual
Series
ULTRAIQP
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
For HVAC System Duct
Ducted
Includes Safety Switch
Safety Switch Included
Includes Tubing
Tubing Included
Tank Opacity
Translucent
Inlet Standard
Open
Media Temperature - Maximum
160 Degrees F
Installation
Floor Standing
Full Load Current
1.0A
UL Rating
UL 778
Discharge Standard
Barbed
Maximum Flow Rate @ 5 Feet of Head
2 gpm
For Media Type
Clear Water

Description

Premium Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, LED Indicator Lights, Metal Hang Tabs, Motor Thermal Protection, Variable Speed Motor, Wires for Safety Switch, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 230V AC, Series ULTRAIQP, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.