Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.2 N150 8G 128G Win11P

  • Mfr # BR1204CTA-YS16

  • Zoro # G222807590


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Height
0.83"
Features
Anti-glare Screen
Wireless LAN
Yes
Processor Model
N150
Energy Efficiency Certification
ENERGY STAR 8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1204CTA-YS16
Zoro #
G222807590
UPC #
199291412071
Country of Origin
China

Dimensions

Height
0.83"
Depth
8.4"
Screen Size
12.2"
Width
11.7"

Details

Features
Anti-glare Screen
Wireless LAN
Yes
Processor Model
N150
Energy Efficiency Certification
ENERGY STAR 8.0
Screen Resolution
1920 x 1200
Rugged
Yes
Product Color
Mineral Gray
Screen Mode
WUXGA
Included Charger Power
45 W
Standard Memory
8 GB
HDMI
Yes
Display Screen Technology
Tru2Life
Graphics Memory Technology
LPDDR5
Power Plug Type
Type C
Number of Cells
3-cell
Operating System
Windows 11 Pro
USB Type-C Detail
1x USB 2.0 Type-C support power delivery
Graphics Controller Model
UHD Graphics
Copilot Key
Yes
Processor Core
Quad-core (4 Core)
Item
Notebook
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Type
N-Series
Number Of Ethernet Ports
1
Package Contents
Notebook, Lithium-Ion Battery, AC Adapter
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Processor Speed
800 MHz
USB Type-C
Yes
Network (RJ-45)
Yes
TCO Certified
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
AC Adapter Frequency
50 Hz, 60 Hz
Total Number of USB Ports
4
USB Power Delivery Support
Yes
Energy Star
Yes
Charger Included
Yes
On-board Memory
8 GB
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
3.60 GHz
On-board Memory Technology
LPDDR5
Brightness
300 Nit
Bluetooth
Yes
Processor Threads
4
Color Gamut
50% NTSC

Description

ASUS BR Series GREY 12.2 WUXGA (WU) non-Touch N150 8GB Intel UMA 128GB Windows 11 Pro (Academic)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.