Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Core 3 100U 8G 128G CRM

  • Mfr # CX3402CVA-DB388-GR

  • Zoro # G622807121


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Depth
8.4"
Charger Included
Yes
Features
Anti-glare Screen
Maximum Turbo Speed
4.70 GHz
Processor Series
Series 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX3402CVA-DB388-GR
Zoro #
G622807121
UPC #
199291174313
Country of Origin
China

Dimensions

Depth
8.4"
Width
12.9"
Screen Size
14"
Height
0.74"

Details

Charger Included
Yes
Features
Anti-glare Screen
Maximum Turbo Speed
4.70 GHz
Processor Series
Series 1
AC Adapter Frequency
60 Hz, 50 Hz
Included Charger Power
45 W
Processor Speed
1.20 GHz
Screen Resolution
1920 x 1080
Screen Mode
Full HD
USB Power Delivery Support
Yes
On-board Memory Technology
LPDDR5
On-board Memory
8 GB
Processor Core
Hexa-core (6 Core)
Number of USB 3.2 Gen 1 Type-C Ports
2
Energy Efficiency Certification
ENERGY STAR 8.0
HDMI
Yes
Graphics Memory Accessibility
Shared
Wi-Fi Generation
Wi-Fi 6E
Display Screen Technology
NanoEdge
Standard Memory
8 GB
Drive Type
Flash
Package Contents
Chromebook Plus Chromebook, Lithium Polymer Battery.AC Adapter
Product Color
Rocky Gray
Maximum Battery Run Time
10 Hours
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Product Line
Chromebook Plus
Total Number of USB Ports
4
Graphics Memory Technology
LPDDR5
Processor Type
Core 3
Number of Cells
3-cell
Energy Star
Yes
Processor Model
100U
Item
Chromebook
Flash Memory Capacity
128 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Power Plug Type
Type C
Operating System
ChromeOS
Color Gamut
45% NTSC
Flash Memory Type
UFS
NPU Name
AI Boost
Brightness
250 Nit
AI-powered
Yes
Bluetooth
Yes

Description

ASUS ChromeBook Plus GREY 14.0 FHD non-Touch CORE 3 100U 8GB Intel UMA 128GB Chrome OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.