Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 X1 26 100 32G 1T W11H

  • Mfr # UX3407QA-PS76

  • Zoro # G722702074


product price: $2,221.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
On-board Memory
32 GB
Processor Core
Octa-core (8 Core)
Cover Material
Ceraluminum
Color Gamut
100% DCI-P3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3407QA-PS76
Zoro #
G722702074
UPC #
197105832077
Country of Origin
China

Dimensions

Height
0.63"
Screen Size
14"
Depth
8.4"
Width
12.2"

Details

Energy Star
Yes
On-board Memory
32 GB
Processor Core
Octa-core (8 Core)
Cover Material
Ceraluminum
Color Gamut
100% DCI-P3
HDMI
Yes
Keyboard Backlight
Yes
AI-powered
Yes
NPU Performance
45 TOPS
Fast Charging Details
60% in 49 Minutes
Charger Included
Yes
Number of Cells
3-cell
Graphics Controller Model
Adreno Graphics
Graphics Memory Technology
LPDDR5X
Item
Notebook
Maximum Turbo Speed
2.97 GHz
Features
Anti-smudge, Eye Care, Low Blue Light
Graphics Memory Accessibility
Shared
Number of USB Ports
2
Standard Memory
32 GB
Finger Print Reader
Yes
Display Screen Technology
Tru2Life
Copilot Key
Yes
Infrared Camera
Yes
Included Charger Power
65 W
Front Camera/Webcam
Yes
Product Color
Iceland Gray
Windows Hello Compatible
Yes
NPU Name
Hexagon
Wireless LAN
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Screen Resolution
1920 x 1200
Copilot+ PC
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
Battery Chemistry
Lithium Ion (Li-Ion)
Total Solid State Drive Capacity
1 TB
AC Adapter Frequency
50 Hz, 60 Hz
Bluetooth
Yes
Package Contents
Zenbook A14 Notebook, Lithium-Ion Battery, AC AdapterSleeve
Processor Model
X1-26-100
Standard Refresh Rate
60 Hz
Product Line
Zenbook A14
Contrast Ratio
1,000,000:1
USB Power Delivery Support
Yes
Power Plug Type
Type C
System Memory Speed
8533 MHz
Operating System
Windows 11 Home
Screen Mode
WUXGA
Maximum Battery Run Time
32 Hours
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11ax
Processor Threads
8
Total Number of USB Ports
3
Brightness
600 Nit
Display Screen Type
OLED
On-board Memory Technology
LPDDR5X
Wi-Fi Generation
Wi-Fi 6E
Processor Type
Snapdragon X

Description

ASUS Zenbook GRAY 14.0 WUXGA WU non-Touch X1 26 100 32GB Qualcomm UMA 1TB WIN11 HOME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.