Zoro Homepage

15.6 i5-1335U 16G 512G 11P

  • Mfr # B1503CVAXS54

  • Zoro # G414935780


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Shared
Graphics Memory Technology
DDR5 SDRAM
USB Power Delivery Support
Yes
Total Solid State Drive Capacity
512 GB
Total Installed System Memory
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1503CVAXS54
Zoro #
G414935780
UPC #
197105796300
Country of Origin
China

Dimensions

Screen Size
15.6 in

Description

ASUS ExpertBook/GREY/15.6 FHD non-Touch/I5-1335U/16GB/Intel UMA/512GB/WIN11 PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.