
15.6 i7-1355U 16G 512G 11P
Mfr # B1503CVAXS74
Zoro # G414935803
product price: $1,533.99
/ea
Free Shipping & Returns
Key Features
Copilot Key
Yes
Total Number of Memory Slots
2
Number Of Ethernet Ports
1
Number of USB 3.2 Gen 2 Type-C Ports
2
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1503CVAXS74
Zoro #
G414935803
UPC #
197105796317
Country of Origin
China
Dimensions
Screen Size
15.6 in
Description
ASUS ExpertBook/GREY/15.6 FHD non-Touch/I7-1355U/16GB/Intel UMA/512GB/WIN11 PRO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.