15.6 i7 13620H 16G 512G 11P

  • Mfr # P1503CVA-XS74

  • Zoro # G622807114


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Front Camera/Webcam
Yes
Charger Included
Yes
Network (RJ-45)
Yes
System Memory Technology
DDR5 SDRAM
Graphics Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1503CVA-XS74
Zoro #
G622807114
UPC #
197105900141
Country of Origin
China

Dimensions

Depth
9.1"
Screen Size
15.6"
Height
0.78"
Width
14.2"

Details

Front Camera/Webcam
Yes
Charger Included
Yes
Network (RJ-45)
Yes
Item
Notebook
System Memory Technology
DDR5 SDRAM
Graphics Memory Technology
DDR5 SDRAM
Color Gamut
45% NTSC
Bluetooth
Yes
Maximum Turbo Speed
4.90 GHz
Maximum Supported System Memory
64 GB
Features
Anti-glare Screen
Brightness
300 Nit
Package Contents
ExpertBook P1 Notebook, Lithium Polymer Battery, AC Adapter
Operating System
Windows 11 Pro
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Included Charger Power
65 W
Processor Generation
13th Gen
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of Cells
3-cell
Finger Print Reader
Yes
Number of USB 3.2 Gen 2 Type-C Ports
2
Graphics Controller Model
UHD Graphics
Screen Resolution
1920 x 1080
AC Adapter Frequency
60 Hz, 50 Hz
Total Number of USB Ports
4
Processor Core
Deca-core (10 Core)
Graphics Memory Accessibility
Shared
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
512 GB
Installed Slot Memory
16 GB
Drive Type
SSD
Processor Model
i7-13620H
Camera Privacy Shutter
Yes
Product Color
Misty Gray
Total Number of Memory Slots
2
Product Line
ExpertBook P1
Processor Threads
16
Processor Type
Core i7
Processor Speed
2.40 GHz
Energy Efficiency Certification
ENERGY STAR 8.0
Copilot Key
Yes
Display Screen Technology
Tru2Life
Energy Star
Yes
Intel Evo Platform
Yes
Wi-Fi Generation
Wi-Fi 6
Screen Mode
Full HD
USB Power Delivery Support
Yes
Power Plug Type
Type C

Description

ASUS ExpertBook GREY 15.6 FHD non-Touch I7-13620H 16GB Intel UMA 512GB WIN11 PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.