Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus 15.6-inch Full HD 1920x1080 IPS monitor VT169HE

15.6-inch Full HD 1920x1080 IPS monitor (Discontinued)

  • Mfr # VT169HE
  • Zoro # G814935847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT169HE
Zoro #
G814935847
UPC #
197105406087
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.9 in
Depth
1.7 in
Height
9.3 in
Width with Stand
14.87 in
Height with Stand
11.05 in
Viewable Screen Size
15.6 in
Depth with Stand
7.46 in

Details

Max. Resolution
1920 x 1080
Speakers
No
Screen Refresh Rate
60 Hz
Stand Adjustments
Tilt
Aspect Ratio
0.6729
Energy Star
Yes
Brightness
220 Nit
Native Contrast Ratio
1,000:1
Touchscreen Type
Projected Capacitive
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Horizontal Viewing Angle
170°
Mount Type
Wall Mountable, Desk Mountable
Total Number of HDMI Ports
1
Screen Mode
Full HD
Frequency
60 Hz, 50 Hz
Features
Color Temperature Selection, DisplayWidget Center, SPLENDID Technology, GamePlus, Low Blue Light, Cable Lock Slot, Flicker-free, Eye Care+ Technology, Trace Free Technology, QuickFit, Anti-glare
Panel Technology
In-plane Switching (IPS) Technology
Maximum Power Consumption
7.38 W
VGA
Yes
HDMI
Yes
VESA Mount Standard
75 x 75
Multi-touch Screen
Yes
Backlight Technology
LED
Environmentally Friendly
Yes
Number of VGA Ports
1
Response Time
5 ms
Number of Simultaneous Touchpoints
10
Pixel Pitch
7 mil
Response Time Details
5ms GTG
Color Supported
262k
Active Display Area (H x V)
13.55 in x 7.62 in
Vertical Viewing Angle
170°
VESA Mount Compatible
Yes
HDCP Supported
Yes
Maximum Refresh Rate
60 Hz
Power Consumption
7.38 W
Mounting
Wall, Desk
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Vertical Frequency
59 Hz to 61 Hz - Digital, 59 Hz to 61 Hz - Analog
Item
LED Touchscreen Monitor

Description

ASUS VT169HE is a 15.6-inch Full HD 1920x1080 IPS monitor which combines 10-point multi-touch capability with superb image quality, flexible connectivity, durability and sustainability. The precise and accurate multi-touch display allowing up to 10 simultaneous touches is optimized for use with Windows 11/ 10, allowing you to work smarter and more efficiently, as well as perfect for public usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.