15L i5-13420H 16G 1T Win11P

  • Mfr # V500MV-XS503

  • Zoro # G522806927


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Processor Speed
2.10 GHz
Energy Efficiency Certification
ENERGY STAR 8.0
DisplayPort (Rear)
Yes
Processor Generation
13th Gen
Processor Threads
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500MV-XS503
Zoro #
G522806927
UPC #
199291045927
Country of Origin
China

Dimensions

Depth
11.7 in
Width
6.1 in
Height
13.7 in

Details

Processor Speed
2.10 GHz
Energy Efficiency Certification
ENERGY STAR 8.0
DisplayPort (Rear)
Yes
Processor Generation
13th Gen
Processor Threads
12
HDMI (Rear)
Yes
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 1 Ports
2
Processor Model
i5-13420H
Features
Security Slot
Energy Star
Yes
Product Series
V500
SSD Form Factor
M.2
Processor Type
Core i5
Number of DisplayPort Outputs (Rear)
1
Operating System
Windows 11 Pro
Maximum Memory Supported
64 GB
Sound System
7.1 Surround Sound
Drive Type
SSD
Maximum Turbo Speed
4.60 GHz
Total Solid State Drive Capacity
1 TB
USB Type-C (Front)
Yes
Standard Memory
16 GB
Ethernet Technology
Gigabit Ethernet
Solid State Drive Interface
PCI Express NVMe 4.0
Number of USB 2.0 Ports (Rear)
4
USB Type-C Detail
1x USB 3.2 Gen 1 Type-C
Form Factor
Mini-tower
Optional Ports
Smart card reader & SD card reader
Cooler Type
Air Cooler
Product Type
Desktop Computer
Processor Core
Octa-core (8 Core)
Total Number of USB Ports
7
Number Of Ethernet Ports
1

Description

ASUS Desktop/Gray/I5-13420H/16GB/Intel UMA/1TB M.2 2280 PCIE G4 SSD/Windows 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.