Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Core 7 240H 16G 1T 11H

  • Mfr # V3607VP-DS74

  • Zoro # G822806924


product price: $2,737.99
/ea
Free Shipping & Returns

Key Features

System Memory Speed
5600 MHz
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
3
Standard Memory
16 GB
USB Power Delivery Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3607VP-DS74
Zoro #
G822806924
UPC #
199291175785
Country of Origin
China

Dimensions

Depth
9.9"
Screen Size
16"
Width
14.1"
Height
0.87"

Details

System Memory Speed
5600 MHz
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
3
Standard Memory
16 GB
USB Power Delivery Support
Yes
Standard Refresh Rate
144 Hz
System Memory Technology
DDR5 SDRAM
Bluetooth
Yes
Processor Series
Series 2
Features
Anti-glare Screen, Low Blue Light, DLSS 4.0 Technology, Flicker-free
Display Screen Type
LCD
Installed Slot Memory
16 GB
Package Contents
V16 Gaming Notebook, Lithium Ion Battery, AC Adapter
Maximum Turbo Speed
5.20 GHz
Screen Resolution
1920 x 1200
Keyboard Backlight
Yes
Maximum Supported System Memory
32 GB
Total Number of Memory Slots
2
Screen Mode
WUXGA
Item
Gaming Notebook
AC Adapter Frequency
60 Hz, 50 Hz
Wireless LAN
Yes
Screen-to-body Ratio
89%
Total Solid State Drive Capacity
1 TB
Product Color
Black
Wi-Fi Generation
Wi-Fi 6
Color Gamut
45% NTSC
Drive Type
SSD
Operating System
Windows 11 Home
Number of USB 3.2 Gen 1 Type-C Ports
1
Product Line
V16
HDMI
Yes
Graphics Memory Capacity
8 GB
Charger Included
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Graphics Memory Technology
GDDR7
Graphics Memory Accessibility
Dedicated
Battery Chemistry
Lithium Ion (Li-Ion)
Brightness
300 Nit
Number of Cells
3-cell
Processor Core
Deca-core (10 Core)
Processor Threads
16
Processor Model
240H
Energy Star
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Type
Core 7
Graphics Controller Model
GeForce RTX 5070
AI-powered
Yes
Included Charger Power
150 W
Processor Speed
2.50 GHz

Description

ASUS Vivobook RTX BLACK 16.0 WUXGA (WU) non-Touch CORE 7 240H 16GB NV RTX5070 1TB Windows 11 Home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.