Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Core 7 240H 32G 1T 11H

  • Mfr # V3607VM-DS79

  • Zoro # G516266454


product price: $2,649.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Bluetooth
Yes
Product Color
Black
Screen-to-body Ratio
89%
Processor Speed
2.50 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3607VM-DS79
Zoro #
G516266454
UPC #
197105905870
Country of Origin
China

Dimensions

Height
0.87"
Depth
9.9"
Width
14.1"
Screen Size
16"

Details

Energy Star
Yes
Bluetooth
Yes
Product Color
Black
Screen-to-body Ratio
89%
Processor Speed
2.50 GHz
Battery Chemistry
Lithium Ion (Li-Ion)
Screen Resolution
1920 x 1200
Graphics Memory Capacity
8 GB
Total Number of Memory Slots
2
Wireless LAN Standard
IEEE 802.11ax
Graphics Controller Model
GeForce RTX 5060
Graphics Memory Accessibility
Dedicated
Item
Gaming Notebook
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
Drive Type
SSD
Installed Slot Memory
32 GB
Color Gamut
45% NTSC
Number of USB 3.2 Gen 1 Type-A Ports
2
Standard Refresh Rate
144 Hz
USB Power Delivery Support
Yes
Environmentally Friendly
Yes
HDMI
Yes
Operating System
Windows 11 Home
Processor Type
Core 7
Processor Threads
16
Product Line
V16
Total Number of USB Ports
3
Maximum Supported System Memory
32 GB
Maximum Turbo Speed
5.20 GHz
Number of Cells
3-cell
System Memory Speed
5600 MHz
Standard Memory
32 GB
Screen Mode
WUXGA
Processor Core
Deca-core (10 Core)
Features
DLSS 3.0 Technology, Low Blue Light, Anti-glare Screen, Flicker-free
Copilot Key
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Total Solid State Drive Capacity
1 TB
Display Screen Type
LCD
Package Contents
V16 Gaming Notebook, Lithium Ion Battery, AC Adapter
Included Charger Power
150 W
AI-powered
Yes
System Memory Technology
DDR5 SDRAM
Processor Model
240H
Charger Included
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Brightness
300 Nit
Graphics Memory Technology
GDDR7
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Keyboard Backlight
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.