Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16in Class LCD Touchscreen Monitor - 16:9 - 5 ms

  • Mfr # VT168HR

  • Zoro # G115836492


product price: $187.79
/ea
Free Shipping & Returns

Key Features

Depth
1.7"
Height
9.3"
Speakers
No
Screen Size
16 in
Width
14.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT168HR
Zoro #
G115836492
UPC #
195553388245
Country of Origin
China

Dimensions

Depth
1.7"
Height
9.3"
Screen Size
16 in
Width
14.9"
Width with Stand
14.87"
Height with Stand
11.05"
Depth with Stand
7.46"
Viewable Screen Size
15.6"
Screen Size Class
16"

Details

Max. Resolution
1366 x 768
Speakers
No
Horizontal Viewing Angle
90°
Screen Mode
WXGA
Mounting
Wall Mount
Touchscreen Type
Projected Capacitive
VESA Mount Standard
75 x 75
Vertical Viewing Angle
60°
Item
LCD Touchscreen Monitor
Color
Black
Standards
TCO Certified
VESA Mount Compatible
Yes
Features
Cable Lock Slot, QuickFit, Eye-Care, Reading Mode, Anti-glare, Darkroom Mode, Flicker-free, Trace Free Technology, Low Blue Light
VGA
Yes
HDMI
Yes
Stand Adjustments
Tilt, Height
Aspect Ratio
16:9
Response Time Details
5 ms GTG
Backlight Technology
LED
HDCP Supported
Yes
Panel Technology
Twisted nematic (TN)
Dynamic Contrast Ratio
100,000,000:1
Color Supported
262k
Brightness
220 Nit
Native Contrast Ratio
400:1
Mount Type
Wall Mountable
Response Time
5 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.