Shop ASUS
See all product information
Create Account
18 290HX PLUS 32G 1T Win11H
- Mfr # G815LR-DB96
- Zoro # G623923516
product price:Â
$
5,182.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating System
Windows 11
Series
G815
Processor Speed
2.70 GHz
Drive Type
SSD
Screen Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G815LR-DB96
- Zoro #
- G623923516
- UPC #
- 199291403185
- Country of Origin
- China
- Operating System
- Windows 11
- Series
- G815
- Processor Speed
- 2.70 GHz
- Drive Type
- SSD
- Item
- Gaming Notebook
- Number of Cells
- 4
- Bluetooth
- Yes
- Screen Mode
- 2.5K
- Processor Type
- Core Ultra 9
- Screen Resolution
- 2560 x 1600
- Processor Core
- Tetracosa-core
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 18 in
Description
ASUS ROG Strix/GRAY/18.0 WQXGA(WQ) non-Touch/CORE ULTRA 9 290HX PLUS/32GB/NV RTX5070 Ti/1TB/Windows 11 Home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.