Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in Class Full HD LCD Monitor - 16:9 - Black

  • Mfr # VP229Q

  • Zoro # G315836483


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Depth
2.1"
Height
11.7"
Speakers
Yes
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP229Q
Zoro #
G315836483
UPC #
192876838563
Country of Origin
China

Dimensions

Screen Size
22 in
Depth
2.1"
Height
11.7"
Width
19.3"
Width with Stand
19.29"
Depth with Stand
7.83"
Height with Stand
14.29"
Screen Size Class
22"
Viewable Screen Size
21.5"

Details

Speakers
Yes
Max. Resolution
1920 x 1080
Screen Refresh Rate
75 Hz
Vertical Viewing Angle
178°
VGA
Yes
Tearing Prevention Technology
Adaptive Sync/FreeSync
Screen Mode
Full HD
HDCP Supported
Yes
Green Environmental Attribute
Environmentally Friendly
Platform Supported
PC
Stand Adjustments
Tilt
Dynamic Contrast Ratio
100,000,000:1
Includes
Power Cord, Quick Start Guide, Warranty Card
HDMI
Yes
Horizontal Frequency
85 kHz to 85 kHz - DisplayPort, 30 kHz to 85 kHz - HDMI, 30 kHz to 85 kHz - Analog
Features
GamePlus, Wide Viewing Angle, Splendid Video Intelligence Technology, VividPixel Technology, Darkroom Mode, Trace Free Technology, Eye Care Technology, FPS Mode, Flicker-free, Cable Lock Slot, Eye-Care, QuickFit, sRGB, Low Blue Light, Anti-glare, Reading Mode, SmartContrast, Game Mode
Brightness
250 Nit
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - Analog, 48 Hz to 75 Hz - HDMI
Color
Black
Number of HDMI Inputs
1
Curved Screen
No
Number of Screens
1
Standards
TUV Rheinland Low Blue Light
Backlight Technology
LED
Pixel Pitch
0.24795 mm x 0.24795 mm
VESA Mount Standard
100 x 100
Response Time Details
5 ms GTG
Number of Speakers
2
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
16.7 Million Colors
Horizontal Viewing Angle
178°
Mounting
Wall Mount, Desk Mount
DisplayPort
Yes
Item
LCD Monitor
Screen Surface
Anti-glare
Package Contents
Widescreen LCD Monitor, Power Cord, Quick Start Guide, Warranty Card
Certifications & Standards
TUV Rheinland Low Blue Light
Response Time
5 ms
Mount Type
Wall Mountable, Desk Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.