23.8 i5 13420H 16G 1T 11P

  • Mfr # P440VA-XS504T

  • Zoro # G222807545


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Sound System
Dolby Atmos
Depth
16.4 in
Energy Star
Yes
Drive Type
SSD
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P440VA-XS504T
Zoro #
G222807545
UPC #
199291329843
Country of Origin
China

Dimensions

Depth
16.4 in
Screen Size
23.8 in
Height
8.3 in
Width
21.3 in

Details

Sound System
Dolby Atmos
Energy Star
Yes
Drive Type
SSD
Input Voltage
120 V AC, 230 V AC
Package Contents
ExpertCenter P440VA-XS504T All-in-One Computer, Power Adapter
Features
Security Slot, Low Blue Light
Processor Threads
12
Solid State Drive Interface
PCI Express NVMe 4.0
Number of USB 2.0 Ports
1
Product Color
Black
Maximum Turbo Speed
4.60 GHz
Screen Resolution
1920 x 1080
Processor Type
Core i5
Processor Generation
13th Gen
Product Line
ExpertCenter
Memory Technology
DDR5 SDRAM
Ethernet Technology
Gigabit Ethernet
Brightness
250 Nit
Touchscreen
Yes
Total Number of USB Ports
5
Color Gamut
100% sRGB
Screen Mode
Full HD
Standard Refresh Rate
100 Hz
HDMI (Rear)
Yes
Product Type
All-in-One Computer
Processor Core
Octa-core (8 Core)
AI-powered
Yes
Form Factor
Desktop
Processor Speed
2.10 GHz
Total Solid State Drive Capacity
1 TB
Product Series
P400
Number Of Ethernet Ports
1
USB Type-C Detail
1x USB 3.2 Gen 1 Type-C
Number of USB 3.2 Gen 1 Ports
3
Optional Ports
HDMI-in mode Button (optional), HDMI-in 1.4 (optional)
Standard Memory
16 GB
Energy Efficiency Certification
ENERGY STAR 8.0
Operating System
Windows 11 Pro
Processor Model
i5-13420H
Frequency
50 Hz, 60 Hz
USB Type-C (Rear)
Yes
SSD Form Factor
M.2

Description

ASUS Expert Center AIO BLACK 23.8 FHD Touch I5-13420H 16GB 1TB Windows 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.