Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8 inch Monitor

  • Mfr # VG249QE5A

  • Zoro # G716150607


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Speakers
Yes
Screen Size Class
24"
Stand Adjustments
Tilt, Height
Depth with Stand
6.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG249QE5A
Zoro #
G716150607
UPC #
197105871441
Country of Origin
China

Dimensions

Screen Size Class
24"
Depth with Stand
6.85"
Width
21.3"
Depth
2.3"
Viewable Screen Size
23.8"
Height
12.7"
Height with Stand
15.51"
Width with Stand
21.30"

Details

Frequency
60 Hz, 50 Hz
Speakers
Yes
Stand Adjustments
Tilt, Height
Vertical Frequency
48 Hz to 146 Hz - DisplayPort, 48 Hz to 146 Hz - HDMI
Package Contents
Widescreen Gaming LED MonitorHDMI CableL-shaped ScrewdriverPower CordQuick Start GuideWarranty Card
Backlight Technology
LED
Number of DisplayPorts
1
Active Display Area (H x V)
20.75" x 11.67"
Tearing Prevention Technology
Adaptive Sync
Standard Refresh Rate
146 Hz
HDMI
Yes
Color
Black
Features
GameVisual, Low Blue Light, Wide Viewing Angle, GamePlus, Color Temperature Selection, Kensington Lock, Shadow Boost, sRGB, FPS Mode, Cinema Mode, On-screen Display (OSD), Anti-glare, RTS Mode, Flicker-free, Ergonomic Design, Variable Overdrive, Extreme Low Motion Blur (ELMB), DisplayWidget Center
VESA Mount Compatible
Yes
Response Time
1 ms
Horizontal Viewing Angle
178°
HDMI Inputs
1
Screen Mode
Full HD
Native Contrast Ratio
1,500:1
Adjustable Stand
Yes
DisplayPort
Yes
Max. Resolution
1920 x 1080
Maximum Power Consumption
15 W
Color Gamut
90% DCI-P3, 125% sRGB
HDCP Supported
Yes
Mount Type
Wall Mountable
Horizontal Frequency
30 kHz to 180 kHz - HDMI, 180 kHz - DisplayPort
Number of HDMI 2.0 Ports
1
Brightness
300 Nit
Aspect Ratio
16:9
Total Number of HDMI Ports
1
Pixel Pitch
0.27450 mm x 0.27450 mm
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
1 ms MPRT
Product Type
Gaming LED Monitor
Number of Speakers
2
Number of Screens
1
HDMI Version
2
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.