Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8in. 1080P FullHD, IPS, 75Hz

  • Mfr # VA24EQSB

  • Zoro # G016423937


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width with Stand
21.28"
Max. Resolution
1920 x 1080
USB
Yes
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog
Stand Adjustments
Height, Swivel, Tilt, Pivot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA24EQSB
Zoro #
G016423937
UPC #
195554000000
Country of Origin
China

Dimensions

Width with Stand
21.28"
Screen Size Class
24"
Depth with Stand
8.32"
Depth
1.7"
Height with Stand
17.75"
Height
12.8"
Width
21.3"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
USB
Yes
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog
Stand Adjustments
Height, Swivel, Tilt, Pivot
Speakers
Yes
Standard Refresh Rate
75 Hz
Response Time Details
5 ms GTG
Tearing Prevention Technology
Adaptive Sync
Horizontal Frequency
24 kHz to 84 kHz - HDMI, 24 kHz to 84 kHz - Analog, 84 kHz to 84 kHz - DisplayPort
Brightness
300 Nit
Features
GamePlus, Cable Lock Slot, Eye Care+ Technology, Low Blue Light, Reading Mode, On-screen Display (OSD), Cable Management, Game Mode, Splendid Video Intelligence Technology, Flicker-free, Wide Viewing Angle, Darkroom Mode, Ergonomic Design, Anti-glare, QuickFit, sRGB
Environmentally Friendly
Yes
Number of Speakers
2
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
2
Mount Type
Wall Mountable
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
DisplayPort
Yes
Package Contents
Widescreen LCD Monitor, HDMI cable, Power cord, Quick start guide, USB 3.0 cable, Warranty Card
Screen Mode
Full HD
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Product Type
LCD Monitor
VESA Mount Standard
100 x 100
Response Time
5 ms
Backlight Technology
LED
Number of DisplayPorts
1
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
HDMI
Yes
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
Pixel Pitch
0.27000 mm x 0.27000 mm
Screen Surface
Anti-glare

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.