This item is Discontinued.

Asus 23.8in. Wide Screen 5 ms 100,000,000:1 D-Sub/HDMI LED LCD Monitor(Blk) VA249HE

23.8in. Wide Screen 5 ms 100,000,000:1 D-Sub/HDMI LED LCD Monitor(Blk) (Discontinued)

  • Mfr # VA249HE
  • Zoro # G5652982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA249HE
Zoro #
G5652982
UPC #
192876043554
Country of Origin
Unknown

Dimensions

Screen Size
23.8"
Width
21.7"
Height
13.2"
Depth
2.1"
Height with Stand
15.63 in
Depth with Stand
8.07 in
Width with Stand
21.75 in

Details

Max. Resolution
1920 x 1080
Color
Black
Includes
Power cord , Quick start guide, Warranty Card
Item
LCD Monitor
Brightness
250 Nit
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Native Contrast Ratio
3,000:1
Environmentally Friendly
Yes
Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 83 kHz - Digital
VGA
Yes
Dynamic Contrast Ratio
100,000,000:1
HDMI
Yes
Vertical Frequency
49 Hz to 76 Hz - Analog, 49 Hz to 76 Hz - Digital
Number of Screens
1
Response Time
5 ms
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Energy Star
Yes
Backlight Technology
LED
Response Time Details
5ms GTG
Screen Mode
Full HD
Package Contents
VA249HE Widescreen LCD Monitor, Power cord , Quick start guide, Warranty Card
Green Environmental Attribute
Energy Star; Environmentally Friendly

Description

VA249HE 23.8 inch Wide Screen 5 ms 100,000,000:1 D-Sub/HDMI LED LCD Monitor(Black)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.