Zoro Homepage

24in Class Full HD LCD Monitor, 16:9, Black

  • Mfr # VA24DQ

  • Zoro # G615674471


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
21.3 in
Screen Size
24 in
Screen Refresh Rate
75 Hz
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA24DQ
Zoro #
G615674471
UPC #
192876742754
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
21.3 in
Screen Size
24 in
Height
12.8 in
Height with Stand
15.39 in
Depth with Stand
8.07 in
Width with Stand
21.26 in

Details

Screen Refresh Rate
75 Hz
Speakers
Yes
Max. Resolution
1920 x 1080
Includes
Power Cord, Quick Start Guide, Warranty Card
Tearing Prevention Technology
Adaptive Sync/FreeSync
Vertical Viewing Angle
178°
Vertical Frequency
50 Hz to 75 Hz - Analog, 48 Hz to 75 Hz - Digital
Number of DisplayPorts
1
DisplayPort
Yes
HDMI
Yes
Webcam
No
Brightness
250 Nit
Pixel Pitch
0.27450 mm x 0.27450 mm
HDCP Supported
Yes
Standards
TCO Certified
Number of Screens
1
Screen Mode
Full HD
Features
SmartContrast, Eye Care Technology, Reading Mode, Eye-Care, VividPixel Technology, Game Mode, Ambient Lighting, Trace Free Technology, Splendid Video Intelligence Technology, QuickFit, FPS Mode, Flicker-free, Low Blue Light, Wide Viewing Angle, GamePlus, sRGB, Darkroom Mode
Item
LCD Monitor
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Dynamic Contrast Ratio
100,000,000:1
Number of Speakers
2
Color Supported
16.7 Million Colors
Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 85 kHz - Digital
Curved Screen
No
Microphone
No
VESA Mount Standard
100 x 100
Green Environmental Attribute
China Environmental United Certification Center (CEC), TCO Certified 8.0, Environmentally Friendly
Mounting
Desk Mount, Wall Mount
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Color
Black
Aspect Ratio
16:9
VGA
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.