Zoro Homepage

24in Class Full HD LCD Monitor, 16:9

  • Mfr # VA24DQSB

  • Zoro # G315680864


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Max. Resolution
1980 x 1080
Height
12.8 in
Screen Refresh Rate
75 Hz
Depth
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA24DQSB
Zoro #
G315680864
UPC #
195553047555
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.8 in
Depth
2.1 in
Width
21.3 in
Screen Size
24 in
Width with Stand
21.26 in
Height with Stand
17.72 in
Depth with Stand
8.31 in

Details

Speakers
Yes
Max. Resolution
1980 x 1080
Screen Refresh Rate
75 Hz
HDMI
Yes
Mounting
Wall Mount
Horizontal Viewing Angle
178°
Backlight Technology
LED
Vertical Viewing Angle
178°
USB
Yes
Brightness
250 Nit
Built-in Devices
USB Hub
VGA
Yes
Includes
HDMI Cable, Power Cord, Quick Start Guide, USB 2.0 Cable, Warranty Card
Number of DisplayPorts
1
Screen Mode
Full HD
Stand Adjustments
Swivel, Height, Pivot, Tilt
Horizontal Frequency
30 kHz to 85 kHz - Digital, 30 kHz to 83 kHz - Analog
VESA Mount Compatible
Yes
Number of USB Ports
2
Vertical Frequency
48 Hz to 75 Hz - Digital, 50 Hz to 75 Hz - Analog
Number of Screens
1
Response Time Details
5ms GTG
Panel Technology
In-plane Switching (IPS) Technology
Number of Speakers
2
Number of USB 2.0 Ports
2
HDCP Supported
Yes
Operating Power Consumption
16.70 W
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,000:1
Tearing Prevention Technology
Adaptive Sync
VESA Mount Standard
100 x 100
Pixel Pitch
0.27450 mm x 0.27450 mm
Features
SmartContrast, On-screen Display (OSD), Trace Free Technology, Cable Lock Slot, Splendid Video Intelligence Technology, Darkroom Mode, Reading Mode, Eye-Care, Game Mode, QuickFit, GamePlus, Ergonomic Design, Anti-glare, Wide Viewing Angle, Low Blue Light, sRGB, Cable Management, Eye Care+ Technology, Flicker-free
Dynamic Contrast Ratio
100,000,000:1
Item
LCD Monitor
DisplayPort
Yes
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.