Shop ASUS

24in Class LCD Touchscreen Monitor, 16:9, 5 ms

  • Mfr # BE24ECSBT
  • Zoro # G015674460

product price: 
$
431.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
24 in
Max. Resolution
1,920 x 1,080
Width
21.2 in
Speakers
Yes
Depth
2.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BE24ECSBT
Zoro #
G015674460
UPC #
195553905459
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Width
21.2 in
Depth
2.1 in
Height
13 in
Height with Stand
18.09 in
Depth with Stand
8.32 in
Width with Stand
21.25 in

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
USB Type-C
Yes
Number of USB Ports
4
HDMI
Yes
DisplayPort
Yes
Standards
TCO Certified
Number of DisplayPorts
2
Number of HDMI Inputs
1
Touchscreen Type
Projected Capacitive
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Type-C Ports
1
Aspect Ratio
16:9
VESA Mount Standard
100 x 100
Backlight Technology
LED
VESA Mount Compatible
Yes
Features
sRGB, Cable Lock Slot, Anti-glare, Ergonomic Design, Eye Care+ Technology, Wide Viewing Angle, Frameless Bezel, Low Blue Light, Ambient Light Sensor, Digital Daisy Chain, On-screen Display (OSD), Trace Free Technology, Flicker-free, QuickFit, ComfortView
Includes
DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, USB-C to A cable, Warranty Card
Native Contrast Ratio
1,000:1
Item
LCD Touchscreen Monitor
Brightness
300 Nit
Built-in Devices
USB Hub
Response Time Details
5ms GTG
Frequency
50/60 Hz
Stand Adjustments
Swivel, Height, Pivot, Tilt
Color Supported
16.7 Million Colors
Mounting
Wall Mount
Dynamic Contrast Ratio
100,000,000:1
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
Number of Simultaneous Touchpoints
10
Screen Mode
Full HD
Placement
Tabletop
Multi-touch Screen
Yes
Operating Power Consumption
17.70 W
HDCP Supported
Yes
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified Displays, Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.