Zoro Homepage

24in Class Webcam Full HD LCD Monitor, 16:9, Black

  • Mfr # BE24EQK

  • Zoro # G715680914


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Speakers
Yes
Screen Size
24 in
Width
21.3 in
Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE24EQK
Zoro #
G715680914
UPC #
192876562772
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Width
21.3 in
Depth
2.1 in
Height
14 in
Width with Stand
21.26 in
Depth with Stand
7.68 in
Height with Stand
16.77 in

Details

Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
Color Supported
16.7 Million Colors
Microphone
Yes
Native Contrast Ratio
1,000:1
Number of Speakers
2
HDMI
Yes
Green Environmental Attribute
Energy Star; TCO Certified Displays, TCO Certified 8.0, Environmentally Friendly
Number of USB Ports
1
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
Includes
Power Cord, USB Cable, Quick Start Guide, Warranty Card
Features
Splendid Video Intelligence Technology, QuickFit, sRGB, Darkroom Mode, Eye Care Technology, Flicker-free, Trace Free Technology, Anti-glare, SmartContrast, Low Blue Light, Reading Mode, Security Lock, Wide Viewing Angle, Eye-Care, Game Mode
HDCP Supported
Yes
Color
Black
VESA Mount Standard
100 x 100
Item
LCD Monitor
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
DisplayPort
Yes
Standards
TCO Certified
Screen Mode
Full HD
Webcam
Yes
VGA
Yes
Backlight Technology
WLED
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 83 kHz - Digital
Vertical Viewing Angle
178°
Pixel Pitch
0.27500 mm x 0.27500 mm
USB
Yes
Number of Screens
1
Response Time Details
5ms GTG
Mounting
Wall Mount, Desk Mount
Dynamic Contrast Ratio
100,000,000:1
Brightness
300 Nit
Vertical Frequency
50 Hz to 76 Hz - Analog, 50 Hz to 76 Hz - Digital
Microphone Array
Yes
Aspect Ratio
16:9
Curved Screen
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.