Shop ASUS

27 1080P MONITOR VA27DQ - FULL HD, IPS

  • Mfr # VA27DQ
  • Zoro # G914875432

product price: 
$
160.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Depth with Stand
8.46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VA27DQ
Zoro #
G914875432
UPC #
195553130240
Country of Origin
China

Dimensions

Screen Size
27 in
Depth with Stand
8.46 in
Viewable Screen Size
27 in
Height with Stand
16.99 in
Width with Stand
24.09 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Response Time Details
5ms GTG
HDMI
Yes
Screen Mode
Full HD
DisplayPort
Yes
Vertical Viewing Angle
178°
Brightness
250 Nit
Dynamic Contrast Ratio
100,000,000:1
VGA
Yes
Response Time
5 ms
Backlight Technology
LED
Tearing Prevention Technology
Adaptive Sync/FreeSync
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt
Package Contents
VA27DQ Widescreen LCD Monitor, HDMI cable, Audio cable, Power cord, Quick start guide, VGA cable, Warranty Card
Features
QuickFit, Eye Care+ Technology, Anti-glare, Trace Free Technology, GamePlus, Splendid Video Intelligence Technology, Flicker-free, Cable Lock Slot, Low Blue Light
Mount Type
Wall Mountable
Pixel Pitch
12.2 mil
VESA Mount Compatible
Yes
HDCP Supported
Yes
Horizontal Frequency
30 kHz to 85 kHz - HDMI, 85 kHz to 85 kHz - DisplayPort, 30 kHz to 85 kHz - Analog
VESA Mount Standard
100 x 100
Number of Screens
1
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Vertical Frequency
48 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - Analog, 48 Hz to 75 Hz - DisplayPort
Native Contrast Ratio
1,000:1
Aspect Ratio
0.6729
Number of Speakers
2
Item
LCD Monitor

Description

ASUS 27 1080P MONITOR VA27DQ - FULL HD, IPS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.