Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 FULL HD 1920 X 1080 IPS HDR GAMING

  • Mfr # VG27AQ

  • Zoro # G416488130


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Response Time
1 ms
Package Contents
Widescreen Gaming LCD Monitor, DisplayPort cable, HDMI cable, Power adapter, Power cord, Quick start guide, Warranty Card
HDMI
Yes
Color Gamut
100% sRGB
Depth with Stand
8.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG27AQ
Zoro #
G416488130
UPC #
192876306444
Country of Origin
China

Dimensions

Depth with Stand
8.31"
Height with Stand
19.96"
Height
14.3"
Depth
2.6"
Width with Stand
24.41"
Screen Size Class
27"
Viewable Screen Size
27"
Width
24.4"

Details

Response Time
1 ms
Package Contents
Widescreen Gaming LCD Monitor, DisplayPort cable, HDMI cable, Power adapter, Power cord, Quick start guide, Warranty Card
HDMI
Yes
Color Gamut
100% sRGB
DisplayPort
Yes
Horizontal Frequency
30 kHz to 230 kHz - HDMI, 30 kHz to 243 kHz - DisplayPort
Features
Multiple HDR Mode, Shadow Boost, Flicker-free, GameVisual, Extreme Low Motion Blur (ELMB), High Dynamic Range (HDR), NVIDIA G-SYNC, Anti-glare, Trace Free Technology, Low Blue Light, GamePlus, HDR10, Cable Lock Slot
Panel Technology
In-plane Switching (IPS) Technology
Operating System Platform
PC
Backlight Technology
LED
Dynamic Contrast Ratio
100,000,000:1
Mount Type
Wall Mountable
Product Type
Gaming LCD Monitor
HDCP Supported
Yes
Brightness
350 Nit
Number of Speakers
2
Native Contrast Ratio
1,000:1
Number of Screens
1
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
Response Time Details
1 ms MPRT
Number of DisplayPorts
1
Color
Black
Color Supported
16.7 Million Colors
Pixel Pitch
0.23300 mm x 0.23300 mm
Screen Mode
WQHD
Vertical Viewing Angle
178°
Max. Resolution
2560 x 1440
VESA Mount Standard
100 x 100
Screen Surface
Anti-glare
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 144 Hz - HDMI, 48 Hz to 165 Hz - DisplayPort
Standard Refresh Rate
165 Hz
Speakers
Yes
HDMI Inputs
2
Stand Adjustments
Height, Pivot, Tilt, Swivel
Tearing Prevention Technology
Adaptive Sync/G-Sync Compatible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.