Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 inch Monitor

  • Mfr # VG279QE5A

  • Zoro # G516150623


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Total Number of HDMI Ports
1
Color
Black
Speakers
Yes
Width with Stand
24.21"
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG279QE5A
Zoro #
G516150623
UPC #
197105871496
Country of Origin
China

Dimensions

Width with Stand
24.21"
Height with Stand
17.83"
Depth with Stand
7.60"
Height
14.5"
Depth
2.4"
Viewable Screen Size
27"
Width
24.2"
Screen Size Class
27"

Details

Total Number of HDMI Ports
1
Color
Black
Speakers
Yes
Number of Speakers
2
HDMI Version
2
HDMI Inputs
1
Frequency
50 Hz, 60 Hz
Response Time Details
1 ms MPRT
Adjustable Stand
Yes
Tearing Prevention Technology
Adaptive Sync
Horizontal Frequency
30 kHz to 180 kHz - HDMI, 180 kHz - DisplayPort
Backlight Technology
LED
Native Contrast Ratio
1,500:1
Product Type
Gaming LED Monitor
Aspect Ratio
16:9
Maximum Power Consumption
16.70 W
Color Supported
16.7 Million Colors
Mount Type
Wall Mountable
Screen Mode
Full HD
VESA Mount Compatible
Yes
Features
Cinema Mode, Color Temperature Selection, GameVisual, FPS Mode, sRGB, On-screen Display (OSD), Wide Viewing Angle, RTS Mode, Variable Overdrive, Shadow Boost, Extreme Low Motion Blur (ELMB), GamePlus, Low Blue Light, Kensington Lock, Flicker-free, Anti-glare, DisplayWidget Center, Ergonomic Design
Pixel Pitch
0.31100 mm x 0.31100 mm
Number of DisplayPorts
1
Response Time
1 ms
Brightness
300 Nit
Active Display Area (H x V)
23.54" x 13.24"
Vertical Frequency
48 Hz to 146 Hz - HDMI, 48 Hz to 146 Hz - DisplayPort
HDMI
Yes
Max. Resolution
1920 x 1080
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of HDMI 2.0 Ports
1
Color Gamut
90% DCI-P3, 125% sRGB
Stand Adjustments
Height, Tilt
VESA Mount Standard
100 x 100
Standard Refresh Rate
146 Hz
Number of Screens
1
DisplayPort
Yes
Horizontal Viewing Angle
178°
Package Contents
Widescreen Gaming LED MonitorHDMI CableL-shaped ScrewdriverPower CordQuick Start GuideWarranty Card
Vertical Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.